Pop-Up Drain Polished Chrome
Pop-Up Drain Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Base Height:
- 8-1/10 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 2-2/5 in
- Grate Color Finish:
- Polished Chrome