WD-3100 Series Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

NWD31003

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N molded-in seat liner
  • Extended neck
  • Geometric drive
  • Maximum 180°F service
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Stainless steel stem with copper bushings
  • Valve pressure rating 250 psi
  • Wafer style

SPECIFICATIONS

Collection
WD-3100 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psi
Pressure Class
250#
Valve Operator
Locking Lever Handle
Valve Seat Material
Buna-N
Valve Size
2-1/2 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday