WD-40

11 oz. Smart Straw Aerosol Can

Part #W110078  |  Manufacturer Part #110078

Size:

11 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multipurpose lubricant
  • Stream or spray lubricant

Specifications

Color Finish: Clear

Material: Liquid

Size: 11 oz

Type: W110078