11 oz. Low Volatile Organic Compound Aerosol in Light Amber
Smart Straw® 11 oz. Low Volatile Organic Compound Aerosol in Light Amber
Package Quantity Info:
EA: 1 CA: 12 PT: 114-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ONE FORMULA. FIVE FUNCTIONS. WD-40 Multi-Use Product offers one formula with five functions. It lubricates, penetrates, protects, removes, and displaces moisture. WD-40 Multi-Use Product doesn’t use silicone, kerosene, water, graphite, or chlorofluorocarbons (CFCs)
- THOUSANDS OF USES. This lubricating spray can be used on alloy wheels, engines, hedge trimmers, hinges, bikes, and all the nuts and bolts you throw its way
- MULTI-USE LUBRICANT SMART STRAW. With a permanently attached straw, this WD-40 lubricant sprays two ways. Flip it up for stream, or down for spray as you solve problems, one project at a time
- SAFE FOR ALMOST ANYTHING. WD-40 Multi-Use Product is safe on rubber, metal, wood, and most plastics (avoid use on polycarbonate and clear polystyrene plastic). Use it on your bike to prevent rust or prevent mud from sticking, or on sports equipment like golf clubs and metal baseball bats
- BE READY FOR ANYTHING. This multi-purpose lubricant is truly a “toolkit in a can”. Harness the power of WD-40 as you get every job done with ease. This formula has been around for over 60 years and has over 2,000 different uses
Documents
Specifications
- Application:
- Construction, Equipment, Machinery, Manufacturing
- Brand Model Compatibility:
- WD-40 490057, WD-40 490026
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Smart Straw®
- Color Finish Name:
- Light Amber
- Depth:
- 2-5/8 in
- Height:
- 8-1/8 in
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Odor:
- Yes
- Product Type:
- Aerosol
- Size:
- 11 oz
- Temperature Range:
- -60 to 300 Deg F
- Weight:
- 15.6 lb
- Width:
- 2-5/8 in