3/8 in. Hose x Male Threaded Carbon Steel Rigid Pipe Coupling

You last purchased this on
 
Weatherhead (Brand of Eaton Corp)

3/8 in. Hose x Male Threaded Carbon Steel Rigid Pipe Coupling

This product requires certification to purchase.
You last purchased this on
 
Weatherhead (Brand of Eaton Corp)

3/8 in. Hose x Male Threaded Carbon Steel Rigid Pipe Coupling

  • Fast #
  • Part #W06U106
  • Item #491900
  • Manufacturer Part #06U106
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Hydraulic
Brand Model Compatibility:
H104, H245 and H425 Medium and High Pressure Hoses
End Connection 1:
GHT
End Connection 2:
Male Threaded
End Connections:
GHT x Male Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Length:
2-13/25 in
Material:
Carbon Steel
Product Type:
Coupling
UL Listed:
No