3/8 in. Male JIC 37° x Female JIC 37° Straight Zinc Plated Carbon Steel Swivel Nut 90 Degree Elbow
3/8 in. Male JIC 37° x Female JIC 37° Straight Zinc Plated Carbon Steel Swivel Nut 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Hydraulic, Instrumentation, Chemical Processing
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Male JIC 37° Flare
- End Connection 2:
- Female JIC 37° Flare
- End Connections:
- Male JIC 37° Flare x Female JIC 37° Flare
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No