3/8 x 1/2 in. Hose x MPT Swivel End for H104, H245 and H425 Hydraulic Hoses
3/8 x 1/2 in. Hose x MPT Swivel End for H104, H245 and H425 Hydraulic Hoses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- H104, H245 and H425 Hydraulic Hose
- End Connection 1:
- GHT
- End Connection 2:
- MPT
- End Connections:
- GHT x MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Length:
- 3-3/5 in
- Product Type:
- Swivel End