Filter Fresh Whole Home Air Freshener in White

You last purchased this on
 
Web Products

FilterFresh Filter Fresh Whole Home Air Freshener in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Web Products

FilterFresh Filter Fresh Whole Home Air Freshener in White

  • Fast #
  • Part #WVAN
  • Item #7235169
  • Manufacturer Part #WVAN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Experience a gentle scent that will last for days
  • Made in the USA
  • These 6" x 6" pads attach instantly to any furnace/AC filter
  • Requires Certification

Specifications

Application:
Residential
Collection:
FilterFresh
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3/8 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
6-3/4 in
Width:
6-1/2 in