60 in. 3-Burner Propane Gas Grill
60 in. 3-Burner Propane Gas Grill
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 30 in
- Height:
- 64-1/2 in
- Width:
- 60 in