Spirit® 52 in. 3-Burner Propane Freestanding Grill in Stainless Steel

Part #W46500401  |  Item #4839858  |  Manufacturer Part #46500401

Call for Pricing EACH

Fuel Type:

Propane

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 32000

Collection: Spirit®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 32 in

Fuel Type: Propane

Height: 45-1/2 in

Ignition System: Electronic Ignition

Material: Stainless Steel

Number Of Burners: 3

Power Source: Gas

Width: 52 in