24 x 31 in. 16 gal 0.75 mil Can Liner in Black (Case of 500)
24 x 31 in. 16 gal 0.75 mil Can Liner in Black (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenient dispenser carton
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 31 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Size:
- 24 in x 31 in
- Thickness:
- 0.75 mil
- Width:
- 24 in