56 x 39 in. 60 gal 1.55 mil Can Liner in Silver (Case of 25)
56 x 39 in. 60 gal 1.55 mil Can Liner in Silver (Case of 25)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Superior puncture resistant sidewall strength
- Convenient dispenser carton
- Designed for toughest use, holds up to 200 lbs
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 56 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- Case of 25
- Product Type:
- Can Liner
- Size:
- 56 in x 39 in
- Thickness:
- 1.55 mil
- Width:
- 39 in