1-1/2 in. Brass IPS Gate Valve

Part #WEB10156  |  Item #4113004  |  Manufacturer Part #10156

Valve Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Handle Material: Cast Iron

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 300#

UL Listed: No

Valve Disc Material: Brass

Valve Operator: Wheel Handle

Valve Size: 1-1/2 in

Valve Type: Gate Valve