Service Valve Kit for Isolator® E-X-P E2 Tankless Water Heater
4444W Series Service Valve Kit for Isolator® E-X-P E2 Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1, ANSI Z1157
- BTU:
- 500000
- Collection:
- 4444W Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 500
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 500
- Product Type:
- Ball Valve, Drain, Gland, Relief Valve, Service Valve
- Recommended Valve Application:
- Commercial, Gas, Oil, Residential, Water
- Temperature Range:
- Up to 210 Deg F
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in