Webstone Company

1070W Series 1-1/2 in. Brass FIP Spring Check Valve

Part #WH10706W  |  Manufacturer Part #H-10706W

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring is 316 stainless steel
  • Celcon poppet
  • Soft seat

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

Collection: 1070W Series

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Pressure Class: 300#

Recommended Valve Application: [Commercial, Residential, Industrial, Water, Oil, Gas]

UL Listed: No

Valve Body Style: Inline

Valve Size: 1-1/2 in

Valve Type: Spring Check Valve