1/2 in. MPT x GHT Boiler Drain Valve

You last purchased this on
 
Webstone a brand of NIBCO

1/2 in. MPT x GHT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

1/2 in. MPT x GHT Boiler Drain Valve

  • Fast #
  • Part #WH11704W
  • Item #4891870
  • Manufacturer Part #H-11704W
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes stuffing box
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Material:
Carbon Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic, Carbon Steel
Material Type:
EPDM
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Boiler Drain Valve