1-1/2 in. Brass Flanged Double Check Valve

You last purchased this on
 
Webstone a brand of NIBCO

1370 Series 1-1/2 in. Brass Flanged Double Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

1370 Series 1-1/2 in. Brass Flanged Double Check Valve

  • Fast #
  • Part #WH13706HV
  • Item #5059374
  • Manufacturer Part #H-13706HV
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs between the pump and isolator
  • Operates in a horizontal or vertical position
  • Adds a check valve to any pump
  • Eliminates leak paths
  • Saves time
  • Replaces components
  • 360° rotating flange is secured by a Snug-Fit Snap-Ring that provides greater control over positioning during installation
  • Features one of the largest flow rates available anywhere
  • Certified to NSF/ANSI 61
  • Available in FLG
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
Residential, Commercial, Heating
Collection:
1370 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
4-3/16 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Residential, Commercial, Heating System
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
Flanged
Valve Operator:
Spring
Valve Size:
1-1/2 in
Valve Type:
Double Check Valve
Weight:
0.17 lb