3/4 in. Brass Flanged Backflow Preventer
1370 Series 3/4 in. Brass Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs between the pump and Isolator® uni-flanged ball valve
- Greater control during installation provided by 360° rotating flange with snap-ring
- An easy way to add a check valve to any pump
- Outfitted with slotted bolt holes that fit both standard and high velocity pumps
- Inner and outer flanges are designed to help prevent problems from over-torquing
Documents
Specifications
- Collection:
- 1370 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 1-3/4 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Flanged
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Valve