Brass 3/4 in. FIP x Male Sillcock
3020W Series Brass 3/4 in. FIP x Male Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes quarter turn handle
- Nickel plated
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- 3020W Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- FIPS
- End Connection 2:
- Male
- End Connections:
- FIPS x Male
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Lever
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial, Gas, Industrial, Oil, Residential, Water
- Valve Body Style:
- Flanged
- Valve Seat Material:
- PTFE
- Valve Stem:
- Blowout-proof