3/4 in. Forged DZR Brass Full Port F1960 400# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

3170W Series 3/4 in. Forged DZR Brass Full Port F1960 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

3170W Series 3/4 in. Forged DZR Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #WH31703WSSW
  • Item #7035218
  • Manufacturer Part #H-31703WSSW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes adjustable packing gland
  • Includes stainless steel wing style "T" handle
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM F-1960
CARB OTC LEED Compliant:
No
Collection:
3170W Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
Material:
Forged Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Wing Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve