3/4 in. Sweat Air Separator

You last purchased this on
 
Webstone a brand of NIBCO

3/4 in. Sweat Air Separator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

3/4 in. Sweat Air Separator

  • Fast #
  • Part #WH75003
  • Item #4882615
  • Manufacturer Part #H-75003
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduces noise
  • Improves system efficiency and operation
  • Uses a unique coalescing medium to capture both micro bubbles and static air from within a hydronic heating system
  • Vent head and coalescing medium can be removed for cleaning
  • Corrosion-resistant stainless steel coalescing medium
  • Pin guided float ensures smooth operation
  • Fewer call backs
  • Requires no regular maintenance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.18
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
6 gpm
ISO:
ISO 9001
Material:
Brass
Pressure - Maximum:
150 psi