3/4 in. FPT Union x FPT Service Valve Kit with Pressure Relief Valve

You last purchased this on
 
Webstone a brand of NIBCO

E-X-P E3 3/4 in. FPT Union x FPT Service Valve Kit with Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

E-X-P E3 3/4 in. FPT Union x FPT Service Valve Kit with Pressure Relief Valve

  • Fast #
  • Part #WH45443WPRLH
  • Item #7420824
  • Manufacturer Part #H-45443WPR-LH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1, ANSI Z1157
BTU:
500000
Collection:
E-X-P E3
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MBH:
500
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150, 500
Product Type:
Valve
Recommended Valve Application:
Commercial, Gas, Oil, Residential, Water
Valve Body Material:
Forged Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in