1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

4170 Series 1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

4170 Series 1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41705WSSL
  • Item #4891873
  • Manufacturer Part #H-41705WSSL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes adjustable packing gland
  • Includes 304 stainless steel handle
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B-1.20.1
Collection:
4170 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
Height:
2-5/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
Maximum Temperature:
100
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.28 lb