Webstone Company 4170 Series Forged Brass Full Port IPS 600# Ball Valve

W4170WSSW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 304 stainless steel wing style “T” handle
  • Includes adjustable packing gland

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
4170 Series
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Forged Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 61-G
Pressure Class
600#
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Wing Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday