1 in. Forged Brass Full Port Union FIPS x Sweat 600# Ball Valve
Pro-Pal Series® Union Ball Drain™ 1 in. Forged Brass Full Port Union FIPS x Sweat 600# Ball Valve
Frequently Purchased Together
Product Details
- Reversible handle for added versatility
- Exclusive adjustable flow path allow for draining from either side of the ball
- Eliminates assembly needed to isolate and drain any portion of a piped system
- Available in FIP union x FIP, FIP union x SWT, FIP union x PRS, FIP union x PEX
- Replaces 6 components
- Eliminates 5 leak paths
- Saves 45 minutes
- Union connection allows for any system appliance to be easily disconnected for replacement
- NSF/ANSI 14
- Certified to NSF/ANSI 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
- ASME:
- ASME B16.18
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Pro-Pal Series® Union Ball Drain™
- Color Finish Name:
- Brass
- Depth:
- 8-9/10 in
- End Connection 1:
- Union FPT
- End Connection 2:
- Sweat
- End Connections:
- Union FPT x Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Chrome Plated Steel
- Handle Type:
- Lever
- Height:
- 5-7/10 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-19/100 in
- MA Approved -:
- No
- Material:
- Forged Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Gas, Industrial, Oil, Residential, Potable Water
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Single Union
- Valve Bonnet Type:
- Union
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.9 lb
- Width:
- 6-1/10 in
- cUPC Certified:
- No