1-1/4 in. Forged Brass Full Port Copper 600# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

H-x061W Series 1-1/4 in. Forged Brass Full Port Copper 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

H-x061W Series 1-1/4 in. Forged Brass Full Port Copper 600# Ball Valve

  • Fast #
  • Part #WH50615W
  • Item #4784893
  • Manufacturer Part #H-50615W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Winterize an entire building with simple quarter-turn actions
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Replaces 4 components
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Saves 27 minutes
  • Reversible handle for added versatility
  • Designed specifically for use with pre-fabricated threaded headers
  • Available in FIP, SWT, PRS, PEX
  • Eliminates 3 leak paths
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASME:
ASME B16.18
Collection:
H-x061W Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-22/25 in
Material:
Brass, Plastic
Material Type:
DZR, PTFE
Maximum Temperature:
250
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Rating:
100
UL Listed:
No
Valve Body Material:
DZR Brass
Valve Body Style:
2 piece
Valve Operator:
Reversible Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve