1/2 in. Forged Brass Full Port Copper 600# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

5170 Series 1/2 in. Forged Brass Full Port Copper 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

5170 Series 1/2 in. Forged Brass Full Port Copper 600# Ball Valve

  • Fast #
  • Part #WH51702WSSL
  • Item #4891872
  • Manufacturer Part #H-51702WSSL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes adjustable packing gland
  • Controls flow with quarter-turn lever handle
  • Includes 304 stainless steel handle
  • Certified to NSF/ANSI 61 & 372
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, COMP, SWT, PRS, PEX, PEX x FIP
  • Adjustable packing gland
  • Ball valve with integral spring check saves labor, space, and leak paths
  • CSA 9.1
  • ANSI Z21.15, NSF/ANSI 61-8, NSF/ANSI 14
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-G, ANSI Z21.15
ASME:
ASME B16.18
CSA Certified:
CSA 9.1
Collection:
5170 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Forged Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
250
NSF:
NSF 61-G, NSF 14, NSF 372, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Global
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Rating:
100
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Quarter Turn Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve