5170 Series 2 in. Forged Brass Full Port Copper 600# Ball Valve

Part #WH51707WSSL  |  Item #4891885  |  Manufacturer Part #H-51707WSSL

$ 119.68 EACH
(Pricing is for 2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes 304 stainless steel handle
  • Includes adjustable packing gland

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 61-G]

ASME Specifications: ASME B16.18

Collection: 5170 Series

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Forged Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61-G

Pressure Class: 600#

Recommended Valve Application: [Commercial, Residential, Industrial, Water, Oil, Gas]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve