0 items

Webstone Company Pro-Pal Series® 600# WOG Copper T-Drain

W5067W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Add a garden hose connection to any water source in lines up to 2"
  • Eliminates the need for assemblies to install drains into a line
  • Hi-flow alternative for filling, draining, or venting closed-loop hydronic systems
  • Install anywhere a drain or purge valve is required
  • Replaces 2 components, eliminates 1 leak path and saves 9 minutes of labor

SPECIFICATIONS

ASME Specifications
ASME B16.18
CARB OTC LEED Compliant
No
Collection
Pro-Pal Series®
End Connection 1
Copper
End Connection 2
Copper
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
UL Listed
No
Valve Body Style
T Pattern
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday