0 items

Webstone Company Isolator® 600 WOG IPS x Flanged Brass Full Port Isolation Ball Valve with Lever Handle

W4040

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conical inlet to minimize turbulence
  • Heavy duty forged brass construction
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Slotted holes for high velocity pumps
  • Unique uni-body design

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.7
Collection
Isolator®
End Connection 1
IPS
End Connection 2
Flanged
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Residential, Water
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday