Webstone Company 7520W Series Sweat Thermostat Mixing Valve

W752WCAN

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B1.20.1
ASME Specifications
ASME B16.18
ASSE Standards
ASSE 1017
CSA Certified
CSA B125.3
Collection
7520W Series
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Flow Rate
0.5 gpm
Height
5-69/100 in
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
120
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
Valve Size
1 in
Valve Type
Thermostat Mixing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday