1 in. Forged Brass Full Port Press 250# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

H-x061W Series 1 in. Forged Brass Full Port Press 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

H-x061W Series 1 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WH80614W
  • Item #4878709
  • Manufacturer Part #H-80614W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Winterize an entire building with simple quarter-turn actions
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Compatible with popular press tools
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Reversible handle for added versatility
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
H-x061W Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Reversible Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve