Webstone Company 9170W Series Brass Full Port Socket 355# Ball Valve

W9170W

Valve Size

Starting at $23.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with all Aquatherm® PP-R piping systems
  • Permanent leak-free heat fused connections made in seconds
  • Safe, clean, long-lasting, high performance materials
  • Saves labor, space and leak paths
  • Suitable for all potable applications

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM F-2389
Collection
9170W Series
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
5-3/4 in
Material
Brass
Maximum Pressure
355 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
355#
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
UL Listed
No
Valve Body Material
Forged Brass
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday