0 items

Webstone Company Isolator® Brass Flanged Double Check Valve

W1370HV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • An easy way to add a check valve to any pump
  • Greater control during installation provided by 360° rotating flange with snap-ring
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Installs between the pump and Isolator® uni-flanged ball valve
  • Outfitted with slotted bolt holes that fit both standard and high velocity pumps

SPECIFICATIONS

Collection
Isolator®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
2-9/16 in
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
200
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Residential, Water
UL Listed
No
Valve Body Style
Flanged
Valve Size
1-1/2 in
Valve Type
Double Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday