0 items

Webstone Company Isolator® Brass IPS Full Port Ball Valve with Lever Handle and Multifunction Drain

W4141W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Solid forged brass outer flange
  • Three way ball purges before or after the pump
  • Twice the purging capabilities in a single component
  • Unique uni-body design

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
Isolator®
End Connection 1
IPS
End Connection 2
Flanged
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Commercial, Industrial, Residential, Water
UL Listed
No
Valve Body Style
Flanged
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday