0 items

Webstone Company Disconnect Clip

W2811B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday