1-1/4 in. Complete Near Boiler Piping Kit for Webstone ALPWHN and Knight KBNWHN Boilers

You last purchased this on
 
Webstone a brand of NIBCO

Hydro-Core™ 1-1/4 in. Complete Near Boiler Piping Kit for Webstone ALPWHN and Knight KBNWHN Boilers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Hydro-Core™ 1-1/4 in. Complete Near Boiler Piping Kit for Webstone ALPWHN and Knight KBNWHN Boilers

  • Fast #
  • Part #WH4CC4WHN
  • Item #5063500
  • Manufacturer Part #H-4CC4-WHN
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines a forged brass manifold and components to streamline boiler and secondary loop installations
  • Includes precision-crafted closely spaced tees for hydraulic separation
  • Includes everything necessary for a successful installation
  • Outfitted with connections
  • Minimizes leak paths
  • Shaves hours off every installation
  • Simplifies future maintenance
  • Avoids precise calculations
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
Webstone ALPWHN, Knight KBNWHN
Collection:
Hydro-Core™
End Connection 1:
FIPS
End Connection 2:
Press
End Connections:
FIPS x Press
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes