Webstone Company

Hydro-Core™ 1-1/4 in. Sweat Brass Ball Valve

Part #WHHCE555  |  Manufacturer Part #H-HCE5-55

Valve Size:

1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydro-Core™ union connection
  • For 1-1/4" SWT secondary loop piping
  • Requires Hydro-Core™ manifold for installation - match union connection size for compatibility

Not Approved for Potable Water Applications

Documents

Specifications

Collection: Hydro-Core™

End Connection 1: Union

End Connection 2: SWT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 1-1/4 in

Valve Type: Ball Valve