Hydro-Core™ 1 in. Near Boiler Connector Component Kit

Part #WHWH154  |  Item #5051991  |  Manufacturer Part #H-WH-154

Fitting Sizes:

1 in x 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydro-Core™ connection component set
  • Includes union connection, pump connection and boiler connections
  • Compatible with select wall hung boilers

Not Approved for Potable Water Applications

Specifications

Collection: Hydro-Core™

End Connection 1: Union

End Connection 2: Sweat

End Connections: Union x Sweat

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications