1 in. Sweat Brass Ball Valve
Hydro-Core™ 1 in. Sweat Brass Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1" SWT secondary loop piping
- Requires Hydro-Core™ manifold for installation - match union connection size for compatibility
- Hydro-Core™ union connection
Documents
Specifications
- Collection:
- Hydro-Core™
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass