Webstone Company Hydro-Core™ 1-1/4 in. Sweat Brass Ball Valve

WHCE55

Manufacturer Part #: H-HCE5-55

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hydro-Core™ union connection
  • For 1-1/4" SWT secondary loop piping
  • Requires Hydro-Core™ manifold for installation - match union connection size for compatibility

SPECIFICATIONS

Collection
Hydro-Core™
End Connection 2
SWT
FM Approved
No
Fitting Size 2
1-1/4 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
UL Listed
No
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday