0 items

Webstone Company IPS Brass Full Port Ball Valve

W4170WSSL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 304 stainless steel handle
  • Includes adjustable packing gland

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 61-G
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday