1-1/2 in. Forged Brass Ball Valve
Isolator® 1-1/2 in. Forged Brass Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Unique uni-body design
- Heavy duty forged brass construction
- Eliminates galvanic corrosion
- Prevents electrolysis
- Slotted holes for high velocity pumps
- Conical inlet to minimize turbulence
Specifications
- ASME:
- ASME B16.18 Annex A
- Collection:
- Isolator®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Handle Material:
- Chrome Plated Steel
- Height:
- 3-47/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/10 in
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- Media:
- Water, Glycol
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 600
- Product Type:
- Ball Valve
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Glycol
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Flanged
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Type:
- Ball Valve
- Weight:
- 2.86 lb
- Width:
- 4-33/100 in