2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve
4040 Series 2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Unique uni-body design
- Heavy duty forged brass construction
- Eliminates galvanic corrosion
- Prevents electrolysis
- Slotted holes for high velocity pumps
- Conical inlet to minimize turbulence
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- 4040 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- Flanged
- End Connections:
- FIPT x Flanged
- Energy Star Compliant:
- No
- FM Approved:
- No
- Handle Length (in):
- 2-3/8 in
- Handle Material:
- Chrome Plated Steel
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/16 in
- Material:
- Forged Brass
- Maximum Temperature:
- 350
- Media:
- Water, Glycol
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Glycol
- Temperature Range:
- Up to 350 Deg F
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.69 lb
- Width:
- 4-3/10 in