1-1/2 in. IPS Brass Full Port Isolator Ball Valve with Tee Handle

You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1-1/2 in. IPS Brass Full Port Isolator Ball Valve with Tee Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1-1/2 in. IPS Brass Full Port Isolator Ball Valve with Tee Handle

  • Fast #
  • Part #WH41406W
  • Item #4891866
  • Manufacturer Part #H-41406W
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Solid forged brass outer flange
  • Unique uni-body design
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
Collection:
Isolator®
End Connection 1:
FPT
End Connection 2:
Flanged
End Connections:
FPT x Flanged
FM Approved:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Recommended Valve Application:
Commercial, Residential, Industrial, Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve