1-1/2 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve
4040 Series 1-1/2 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Unique uni-body design
- Heavy duty forged brass construction
- Easily isolates the pump for replacement
- Eliminates galvanic corrosion
- Prevents electrolysis
- Slotted holes for high velocity pumps
- Conical inlet to minimize turbulence
- Flange features a conical inlet to minimize turbulence
- Prevents electrolysis and eliminates galvanic corrosion
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- Collection:
- 4040 Series
- End Connection 1:
- FPT
- End Connection 2:
- Flanged
- End Connections:
- FPT x Flanged
- Handle Material:
- Steel
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.89 lb
- Width:
- 4-1/8 in