1-1/4 in. Brass Sweat Full Port Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1-1/4 in. Brass Sweat Full Port Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1-1/4 in. Brass Sweat Full Port Ball Valve

  • Fast #
  • Part #WH50405
  • Item #1829372
  • Manufacturer Part #H-50405
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Heavy duty forged brass construction
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Slotted holes for high velocity pumps
  • Conical inlet to minimize turbulence
  • Requires Certification

Specifications

ASME:
ASME B16.18 Annex A
Collection:
Isolator®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Handle Material:
Chrome Plated Steel
Height:
3-37/50 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-31/100 in
Material:
Forged Brass
Maximum Temperature:
250
Media:
Water, Glycol
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
600
Product Type:
Ball Valve
Recommended Valve Application:
Commercial, Residential, Industrial, Water, Glycol
Temperature Range:
Up to 250 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Flanged
Valve Operator:
Wing Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Type:
Ball Valve
Weight:
2.02 lb
Width:
3-37/50 in