Webstone Company Isolator® 1 in. Iron Pipe Size Isolation Valve Kit with 30 PSI Relief Valve

WH44444WPR3

Valve Size

1 in

$205.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Color coded aluminum handles for easy identification of hot and cold valves
  • Compact version of the original Isolator® E-X-P
  • Heavy duty forged brass valves with full port main flow channel
  • Large drain port outlets
  • Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Isolator®
End Connection 1
Threaded
End Connection 2
IPS
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
500 WOG
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Commercial, Residential, Water
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Water Heater Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday