1 in. Isolation Expansion Valve
Isolator® 1 in. Isolation Expansion Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
- Heavy duty forged brass valves with full port main flow channel
- Compact version of the original Isolator® E-X-P
- Large drain port outlets
- Color coded aluminum handles for easy identification of hot and cold valves
- Uniquely designed lever/wing handle for easy actuation of the main ball
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.18
- CARB OTC LEED Compliant:
- No
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150, 500
- Recommended Valve Application:
- Commercial, Residential, Water
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Water Heater Valve