1 in. Sweat Brass Flange Kit for 5141 Series
1 in. Sweat Brass Flange Kit for 5141 Series
Frequently Purchased Together
Product Details
- Unique uni-body design
- Solid forged brass outer flange
- Includes everything except the pump
- Rotation of 360° offers greater flexibility
- Eliminates galvanic corrosion
- Three way ball purges before or after the pump
- Prevents electrolysis
- Fully removable outer flange secured by snap ring
- Twice the purging capabilities in a single component
- Snap ring provides greater control over installation
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 5141 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Product Type:
- Flange Kit
- UL Listed:
- No